Shop All Vanity Lights
Et2
Zephyr 1-Light 24" Wide Polished Chrome Vanity Light
Mfr # E23307-20PC
Zoro # G2169849
Free Shipping & Returns
$480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5.5
- Length 24
- Width 0
- Housing Material Steel, Crystal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Et2
- MFR # E23307-20PC
- Zoro # G2169849
- UPC # 845094090489
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.5 |
Length | 24 |
Width | 0 |
Details
Color | Polished Chrome |
Housing Material | Steel, Crystal, Stainless Steel |
Finish | Polished Chrome |
Weight | 4.82 |
Description
Rectangular Beveled Crystals are banded together to form soft square cylinders which are illuminated by LED that creates a brilliant lighting effect. Some items include metal chassis of Black which frame the crystal for a beautiful silhouette.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC T8 Daylight Deluxe 48 in G13 Linear LED Linear Lamp 32 Watt Equivalence, 2PK (T848HO865LED2RP)
- STEELMAN Slim Profile LED Headlamp with Rear Flasher and 3 AA Batteries (79052)
- ILC Replacement for Osram Sylvania 41850 WFL 12V 100w replacement light bulb lamp (41850 WFL 12V 100W OSRAM SYLVANIA)
- AMERICAN LIGHTING Premium Led Lamp S14 Shape Standard Med Base Warm White (2700K) With (PS14-E26-WW)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- LALIA HOME Two Light Metal, Clear Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel, Black Accents, Gray (LHV-1010-GY)
- LALIA HOME Three Light Curved Metal, Alabaster White Glass Shade Vanity Wall Mounted Fixture, Oil Rubbed Bronze (LHV-1003-OR)
- Z-LITE Kinsley 3 Light Vanity, Heirloom Gold And Clear Seeded (340-3V-HG)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, White (LHV-1006-WH)
- Et2 Vanity Lights