Shop All Flushmount Lights
Et2
Zephyr 1-Light 15.75" Wide Black Flush Mount Light
Mfr # E23300-20BK
Zoro # G2170844
product price: $838.00
/ea
Free Shipping & Returns
$838.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Voltage 120
- Height 10
- Dimmable Yes
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E23300-20BK
- Zoro # G2170844
- UPC # 845094090458
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15.75 |
Height | 10 |
Wire Length | 8 |
Depth | 15.75 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Black |
Kelvin Rating | 3000 |
Collection | Zephyr |
Weight | 12.562 |
Maximum Wattage Per Bulb | 22 |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Material | Steel, Crystal, Stainless Steel |
Color | Black |
Number of Bulbs | 1 |
Shade Finish | Crystal |
Description
Rectangular Beveled Crystals are banded together to form soft square cylinders which are illuminated by LED that creates a brilliant lighting effect. Some items include metal chassis of Black which frame the crystal for a beautiful silhouette.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PAC FAB Pf-150w-mh replacement light bulb lamp (PF-150W-MH PAC FAB)
- PORTER-CABLE 20V MAX* Cordless LED Flashlight (Tool Only) (PCC700B)
- SUNLITE LFX/DCO7/MINI/BN/E/D/15W/40K LED 15 Watt (LFX/DCO7/MINI/BN/E/D/15W/40K)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-174)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773152)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- ILC Replacement For SATCO 621210 (62-1210)
- MONUMENT 15-1/2 x 4-3/4 in. Flush Mount Ceiling in Fixture Uses Two 75-Watt Incandescent Medium Base Lamps (2490630)
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 5000K, White, PK 24 (NW-R-DSK-6-15W-50K-24P)
- Et2 Flushmount Lights