Shop All Vanity Lights
Et2
Waterfall 1-Light 35.75" Wide Polished Chrome Vanity Light
Mfr # E24848-90PC
Zoro # G2174198
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 4.75
- Width 35.75
- Voltage 120
- Shade Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E24848-90PC
- Zoro # G2174198
- UPC # 845094091158
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.75 |
Width | 35.75 |
Backplate Height | 4.75 |
Wire Length | 8 |
Depth | 3.5 |
Details
Color | Polished Chrome |
Voltage | 120 |
Shade Material | Acrylic |
Maximum Wattage Per Bulb | 25 |
Finish | Polished Chrome |
Dimmable | Yes |
Kelvin Rating | 3000 |
Bulb Type | PCB Integrated LED |
Collection | Waterfall |
Shade Finish | Frosted |
Material | Aluminum, Acrylic |
Weight | 7.26 |
Number of Bulbs | 1 |
Description
An aluminum frame of Polished Chrome or Black, cascades downward and supports a frosted acrylic diffuser which nicely diffuses the light from the LED enclosed. A perfect complement to the similar bath hardware found in many homes today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- PROGRESS LIGHTING Acrylic Globe 1-Light Wall Lantern, 100 W, Black (P5626-60)
- ILB GOLD Halogen Quartz Tungsten Bulb Q-J10365 (Q-J10365)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- NUVO 5 Light 30 in. Vanity Strip Polished Chrome (SF77-196)
- HUDSON VALLEY Mill Valley 1 Light Bath Bracket (1261-OB)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- ACCESS LIGHTING Perch, 3 Light LED Vanity, Brushed Steel Finish, Cream Silk Lined Glass (62511LEDD-BS/CSL)
- ACCESS LIGHTING Sienna, 3 Light Vanity, Brushed Steel Finish, Opal Glass (62623-BS/OPL)
- Et2 Vanity Lights