Shop All Vanity Lights
Et2
Waterfall 1-Light 30" Wide Black Vanity Light
Mfr # E24846-90BK
Zoro # G2174268
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4.75
- Width 30
- Voltage 120
- Shade Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E24846-90BK
- Zoro # G2174268
- UPC # 845094091103
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.75 |
Width | 30 |
Wire Length | 8 |
Backplate Height | 4.75 |
Depth | 3.5 |
Details
Color | Black |
Voltage | 120 |
Shade Material | Acrylic |
Number of Bulbs | 1 |
Material | Aluminum, Acrylic |
Weight | 6.16 |
Maximum Wattage Per Bulb | 22 |
Bulb Type | PCB Integrated LED |
Dimmable | Yes |
Shade Finish | Frosted |
Finish | Black |
Kelvin Rating | 3000 |
Collection | Waterfall |
Description
An aluminum frame of Polished Chrome or Black, cascades downward and supports a frosted acrylic diffuser which nicely diffuses the light from the LED enclosed. A perfect complement to the similar bath hardware found in many homes today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- MIDWEST FASTENER #6 x 1/8" Nickel Ball Chain Connectors 50PK (64622)
- LUMAPRO Battery, SLA, DC 6V, 12Ah (48H471)
- LIVING ACCENTS Solar Utility Light Blk (80385)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- Z-LITE Beckett 5 Light Vanity, Chrome And Clear Seedy (492-5V-CH)
- PROTEX SAFE CO Protex Electronic Wall Safe PWS-1814E - 14-1/8"W x 3-7/8"D x 18-1/4"H, Beige (PWS-1814E)
- LIVEX LIGHTING Aero 1 Light Brushed Nickel ADA Wall Sco (10101-91)
- LIVEX LIGHTING Polished Brass Vanity Sconce, 3 Light (17173-02)
- NUVO Link 2-Light (Vertical) Tube Wall Sconce - with White Glass (60-2936)
- Et2 Vanity Lights