Shop All Vanity Lights
Et2
Waterfall 1-Light 18" Wide Black Vanity Light
Mfr # E24842-90BK
Zoro # G2173839
product price: $194.00
/ea
Free Shipping & Returns
$194.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4.75
- Width 18
- Voltage 120
- Shade Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E24842-90BK
- Zoro # G2173839
- UPC # 845094091080
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.75 |
Width | 18 |
Wire Length | 8 |
Backplate Height | 4.75 |
Depth | 3.25 |
Details
Color | Black |
Voltage | 120 |
Shade Material | Acrylic |
Kelvin Rating | 3000 |
Maximum Wattage Per Bulb | 13 |
Weight | 3.74 |
Dimmable | Yes |
Material | Aluminum, Acrylic |
Bulb Type | PCB Integrated LED |
Collection | Waterfall |
Number of Bulbs | 1 |
Shade Finish | Frosted |
Finish | Black |
Description
An aluminum frame of Polished Chrome or Black, cascades downward and supports a frosted acrylic diffuser which nicely diffuses the light from the LED enclosed. A perfect complement to the similar bath hardware found in many homes today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 755-white-led replacement light bulb lamp (755-WHITE-LED LIGHT BULB / LAMP)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (915-1PK)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 564-L-Tc-P (564-L-TC-P)
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (GY8.6) (BP20G8.6/830/LED)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- Z-LITE Beckett 5 Light Vanity, Brushed Nickel And Clear Seedy (492-5V-BN)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- VAXCEL Halifax 3L Vanity Black Walnut (W0147)
- VAXCEL Toledo 1L Vanity Satin Nickel (W0239)
- VAXCEL Ritz 1L Vanity Satin Nickel (W0247)
- Et2 Vanity Lights