Shop All Vanity Lights
Et2
Wand LED 1-Light 36" Wide Polished Chrome Vanity Light
Mfr # E22393-10PC
Zoro # G2169158
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 4.75
- Width 36
- Voltage 120
- Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E22393-10PC
- Zoro # G2169158
- UPC # 845094054528
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.75 |
Width | 36 |
Backplate Height | 4.03 |
Depth | 2.5 |
Details
Color | Polished Chrome |
Voltage | 120 |
Style | Transitional |
Shade Material | Glass |
Bulb Type | PCB Integrated LED |
Kelvin Rating | 3000 |
Finish | Polished Chrome |
Shade Finish | Clear and White |
Collection | Wand LED |
Number of Bulbs | 1 |
Dimmable | Yes |
Weight | 3.74 |
Material | Clear, Opal Acrylic, Steel |
Maximum Wattage Per Bulb | 15 |
Description
The minimalistic vanity design of Wand LED features Clear/White acrylic diffusers mounted on Polished Chrome frames. The dimmable, 40,000 rated life hours long-life 3000 K LEDs make this the choice for energy-saving applications and low-maintenance operation.
Please note that E22391-10PC is not dimmable. All other items are dimmable.
Please note that E22391-10PC is not dimmable. All other items are dimmable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- DEWALT Led Rechargeable Cordless Flashlight 110lm (DCL040)
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb (7C7-130V)
- ADVANCE PHILIPS ADVANCE 35/39 W, 1 Lamp HID Ballast Kit (71A5081-001D)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- DESIGNERS FOUNTAIN Moderne 14.25in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade (6040-CH)
- Z-LITE Mariner 2 Light Vanity, Bronze And Clear Seedy (444-2V-BRZ)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- PROGRESS LIGHTING Stem Kit, Graphite (P8601-143)
- Et2 Vanity Lights