Shop All Vanity Lights
Et2
Wand LED 1-Light 24" Wide Polished Chrome Vanity Light
Mfr # E22392-10PC
Zoro # G2170810
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 4.75
- Width 24
- Voltage 120
- Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E22392-10PC
- Zoro # G2170810
- UPC # 845094054511
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.75 |
Width | 24 |
Depth | 2.5 |
Backplate Height | 4.73 |
Details
Color | Polished Chrome |
Voltage | 120 |
Style | Transitional |
Shade Material | Glass |
Shade Finish | Clear and White |
Maximum Wattage Per Bulb | 10 |
Material | Clear, Opal Acrylic, Steel |
Weight | 2.86 |
Bulb Type | PCB Integrated LED |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
Finish | Polished Chrome |
Collection | Wand LED |
Dimmable | Yes |
Description
The minimalistic vanity design of Wand LED features Clear/White acrylic diffusers mounted on Polished Chrome frames. The dimmable, 40,000 rated life hours long-life 3000 K LEDs make this the choice for energy-saving applications and low-maintenance operation.
Please note that E22391-10PC is not dimmable. All other items are dimmable.
Please note that E22391-10PC is not dimmable. All other items are dimmable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Green Bulb with Nickel Base 25 per Bag (XLEDSC74-25)
- SATCO Bulb, LED, 9.5W, A19, Medium, 30K, Dim, 4PK (S11415)
- COAST PRODUCTS Coast XPH30R HP LED Headlamp, 1000 lm (30325)
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- MAXIM Dart 4-Light 29.75" Wide Satin Brass Vanity Light (21284SWSBR)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- LALIA HOME Three Light Metal, Seeded Glass Shade Vanity Wall Mounted Fixture, Matching Metal Accents, Black (LHV-1009-BK)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- Et2 Vanity Lights