Shop All Vanity Lights
Et2
Wand LED 1-Light 14" Wide Polished Chrome Vanity Light
Mfr # E22391-10PC
Zoro # G2171188
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 4.75
- Width 14
- Voltage 120
- Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E22391-10PC
- Zoro # G2171188
- UPC # 845094054504
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.75 |
Width | 14 |
Depth | 2.5 |
Backplate Height | 4.03 |
Details
Color | Polished Chrome |
Voltage | 120 |
Style | Transitional |
Shade Material | Glass |
Maximum Wattage Per Bulb | 5 |
Number of Bulbs | 1 |
Shade Finish | Clear and White |
Bulb Type | PCB Integrated LED |
Dimmable | No |
Material | Clear, Opal Acrylic, Steel |
Weight | 1.98 |
Collection | Wand LED |
ADA Compliant | Yes |
Finish | Polished Chrome |
Kelvin Rating | 3000 |
Description
The minimalistic vanity design of Wand LED features Clear/White acrylic diffusers mounted on Polished Chrome frames. The dimmable, 40,000 rated life hours long-life 3000 K LEDs make this the choice for energy-saving applications and low-maintenance operation. Please note that E22391-10PC is not dimmable. All other items are dimmable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leviton 910-200 (910-200 LEVITON)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHSU)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- ILB GOLD Incandescent Globe Bulb, Replacement For Damar 33719A (33719A)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish (FL5539D-G-MCT-62)
- VAXCEL INTERNATIONAL Toledo 4L Vanity Satin Nickel (W0242)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- WESTINGHOUSE Westinghouse 66405 3 Light Bath Bar; Polished Brass (262292)
- DWELED Spectre 20in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-931)
- Et2 Vanity Lights