Shop All Pendants
Et2
Wake LED 5-Light 11" Wide Polished Chrome Linear Pendant
Mfr # E24546-PC
Zoro # G2175911
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 4.25
- Width 41.25
- Voltage 120
- Shade Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.25 |
Width | 41.25 |
Maximum Height | 126.5 |
Wire Length | 120 |
Depth | 11 |
Minimum Height | 6.5 |
Details
Color | Polished Chrome |
Voltage | 120 |
Shade Material | Acrylic |
Finish | Polished Chrome |
Dimmable | Yes |
ADA Compliant | No |
Maximum Wattage Per Bulb | 37.8 |
Number of Bulbs | 5 |
Kelvin Rating | 3000 |
Material | Aluminum, Steel, Acrylic |
Bulb Type | PCB Integrated LED |
Collection | Wake LED |
Weight | 10.6 |
Description
Alternating waves of Polished Chrome mirror each other and create a graceful and soothing look. Strips of LEDs evenly illuminate the space below and are fully dimmable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- HALO La Gimbal Wht Bffl 90Cri 4000K, 56" (LA56069401EWH)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB BL)
- ENERSYS/HAWKER Emergency Lighting, EnerSys/Hawker Battery (0859-0010)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- Z-LITE Ayra 1 Light Pendant, Brushed Nickel & Clear (488P8-BN)
- Et2 Pendants