Shop All Vanity Lights
Et2
Volt LED 6-Light 21" Wide Polished Chrome Vanity Light
Mfr # E22893-89PC
Zoro # G2171474
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5
- Width 21
- Voltage 120
- Style Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E22893-89PC
- Zoro # G2171474
- UPC # 845094070740
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 |
Width | 21 |
Depth | 4.5 |
Details
Color | Polished Chrome |
Voltage | 120 |
Style | Contemporary |
Shade Material | Bubble Glass + Acryl |
Kelvin Rating | 3000 |
Material | Steel |
Collection | Volt LED |
Weight | 9.55 |
Bulb Type | AC Integrated LED |
Maximum Wattage Per Bulb | 3 |
Shade Finish | Etched Bubble |
Dimmable | Yes |
Finish | Polished Chrome |
Number of Bulbs | 6 |
ADA Compliant | No |
Description
This contemporary design feature oval shaped die cast cups finished in Polished Chrome which supports matching shape bubble glass shades. Each cup has dual LED modules which both light the glass shade above and provide down light below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- HALO Ra4 Led 4-Inch Gimbals - Narrow & Very Wide Flood (RA406927NFLWH)
- ILC Replacement for Osram Sylvania HNS S 11W G23 replacement light bulb lamp (HNS S 11W G23 OSRAM SYLVANIA)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (13T8/MAS/48-830/IF20/P/DIM 10/1)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- NUVO Empire 3 Light 21 in. Vanity Frosted White Glass Brushed Nic (60-3266)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH-LED)
- VAXCEL Vilo One Light Wall Light (W0309)
- Et2 Vanity Lights