Shop All Pendants
Et2
Veil 5-Light 15" Wide Polished Chrome Pendant Light
Mfr # E22384-120PC
Zoro # G2170899
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 16.25
- Width 15
- Style Contemporary
- Shade Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16.25 |
Width | 15 |
Minimum Height | 24.25 |
Wire Length | 180 |
Maximum Height | 60.25 |
Depth | 15 |
Details
Color | Polished Chrome |
Style | Contemporary |
Shade Material | Fabric |
Finish | Polished Chrome |
Collection | Veil |
Maximum Wattage Per Bulb | 40 |
Dimmable | Yes |
Material | Organza Fabric, Steel |
Kelvin Rating | 2900 |
Bulb Type | G9 Xenon |
Weight | 10.23 |
ADA Compliant | No |
Number of Bulbs | 5 |
Description
Beveled crystal beads mysteriously appear through the Veil collection's veil of Silver Sheer fabric and shimmer like diamonds in the night. Round bubble crystal suspended at various heights, create a unique accent. Shades are supported by multiple Polished Chrome stems for adjustable height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4P32-N (ICN-4P32-N)
- ILC Replacement for Light Bulb / Lamp Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 LIGHT BULB / LAMP)
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- ILC Replacement for Elga Labwater Lc210 replacement light bulb lamp (LC210 ELGA LABWATER)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- Et2 Pendants