Shop All Pendants
Et2
Unity 5-Light 55" Wide Brushed Champagne Linear Pendant
Mfr # E24616-BCN
Zoro # G2170004
product price: $2,998.00
/ea
Free Shipping & Returns
$2,998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Champagne
- Height 12
- Width 55
- Voltage 120
- Finish Brushed Champagne
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 |
Width | 55 |
Maximum Height | 131.75 |
Wire Length | 120 |
Depth | 16.5 |
Minimum Height | 14.75 |
Details
Color | Brushed Champagne |
Voltage | 120 |
Finish | Brushed Champagne |
Number of Bulbs | 5 |
Maximum Wattage Per Bulb | 54 |
Kelvin Rating | 3000 |
Bulb Type | PCB Integrated LED |
Collection | Unity |
ADA Compliant | No |
Dimmable | Yes |
Material | Stainless steel |
Weight | 12.54 |
Description
Abstract shapes of stainless steel are finished in Brushed Champagne and intersect to create an intriguing sculpture of light. Unity provides both art and illumination for those searching for a unique lighting piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Ballast-asb-1224-24-bl-tp (BALLAST-ASB-1224-24-BL-TP BATTERIES AND LIGHT BUL)
- SATCO Bulb, LED, 13W, T5, Miniature Bi Pin, 5000K, Non-Dim (S28692)
- ILC Replacement for Lights OF America Fcl30ex-l 27K replacement light bulb lamp (FCL30EX-L 27K LIGHTS OF AMERICA)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 60 In Arm (24K345)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- Et2 Pendants