Shop All Pendants
Et2
Union LED 5-Light Pendant
Mfr # E20377-MPLT
Zoro # G101707416
Free Shipping & Returns
$2,698.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-Plated
- Height 39.5
- Length 46.75
- Width 4.75
- Finish Multi-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 39.5 |
Length | 46.75 |
Width | 4.75 |
Details
Color | Multi-Plated |
Finish | Multi-Plated |
Material | Stainless Steel |
Weight | 12.9 |
Description
A branched frame inspired by a close observation of nature. Finely engineered and designed in delicate detail, the soft Gold finish pairs with organically formed Morning Frost glass that is partially frosted to conceal the LED light source within. Contemporary in design and soft in nature, this collection complements both modern and transitional aesthetics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 75 W, White, 2-Pin (GX23) (26720-100)
- BELL + HOWELL Bionic Spotlight Duo Motion-Sensing Solar Powered LED Black Spotlight (7782)
- ILC Replacement for Fiberstars H1-111. Long Life Version replacement light bulb lamp (H1-111. LONG LIFE VERSION FIBERSTARS)
- GE 24" T8/T12, 20 W, T8 Tube, Daylight, PK6 (37162)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- ET2 Sven 1-Light 8" Wide Polished Chrome / Silver Pendant Light (E24608-18PCSV)
- ET2 Unity 5-Light 55" Wide Brushed Champagne Linear Pendant (E24616-BCN)
- ET2 Blossom 5-Light Pendant (E32795-93NAB)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- Et2 Pendants