Shop All Flushmount Lights
Et2
Twisted 1-Light 24.5" Wide Matte White Flush Mount Light
Mfr # E30640-MW
Zoro # G2174870
product price: $888.00
/ea
Free Shipping & Returns
$888.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.5
- Voltage 110-277
- Height 11
- Dimmable Yes
- Finish Matte White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E30640-MW
- Zoro # G2174870
- UPC # 845094083801
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 24.5 |
Height | 11 |
Depth | 24.5 |
Wire Length | 120 |
Maximum Height | 13 |
Details
Voltage | 110-277 |
Dimmable | Yes |
Finish | Matte White |
Bulb Type | PCB Integrated LED |
ADA Compliant | No |
Material | Steel, Aluminum, Silicone |
Weight | 8.4 |
Collection | Twisted |
Shade Material | Silicon |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 52 |
Kelvin Rating | 3000 |
Color | Matte White |
Description
Arched Matte White aluminum channel is artfully formed into unique lighting sculptures. Two rows of LEDs are used to double the light output but are fully dimmable for your comfort level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- MAXLITE Floodlght D2D Wired Brnz (MSF50UW-50BY)
- ILC Replacement for Sunlight Qz0170 Quartz Sleeve replacement light bulb lamp (QZ0170 QUARTZ SLEEVE SUNLIGHT)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- QUOIZEL Verge Flush Mount (VRG1605OI)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- Et2 Flushmount Lights