Shop All Pendants
Et2
Turbo LED 1-Light 24.25" Wide Polished Chrome Pendant Light
Mfr # E24568-75PC
Zoro # G2168920
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 24
- Width 24.25
- Voltage 120
- Shade Material Lucite Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 24 |
Width | 24.25 |
Maximum Height | 144 |
Wire Length | 120 |
Depth | 24.25 |
Minimum Height | 25.25 |
Details
Color | Polished Chrome |
Voltage | 120 |
Shade Material | Lucite Acrylic |
Finish | Polished Chrome |
Collection | Turbo LED |
Material | Steel, Aluminum, Lucite Acrylic |
Number of Bulbs | 1 |
Kelvin Rating | 3000 |
ADA Compliant | No |
Weight | 14.3 |
Maximum Wattage Per Bulb | 20 |
Dimmable | Yes |
Bulb Type | PCB Integrated LED |
Description
Fins of high quality acrylic are bound together with Polished Chrome trim and illuminated from the top with high power LED. The light from the LED optically travels through the acrylic and mysteriously illuminates the frame as well as the surface below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb (F55BX/840)
- ILC Replacement for American Ultraviolet Gml100 replacement light bulb lamp (GML100 AMERICAN ULTRAVIOLET)
- CURRENT 40W Linearqtz Halo Lamp (16755)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Hemisphere 1-Light 24" Wide Gloss Black / Aluminum Pendant Light (E24904-GBAL)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- STARLINKS Starlinks COM07 Poseidons Steed Pendant To Attract Friendship By Anne Stokes (COM07)
- Et2 Pendants