Shop All Flushmount Lights
Et2
Traverse LED 4-Light 48" Wide Champagne Flush Mount Light
Mfr # E21519-CHP
Zoro # G2170199
product price: $2,198.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,198.00
Free 30-Day Returns
Key Features
- Width 48
- Voltage 120V
- Height 4.75
- Dimmable Yes
- Finish Champagne
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21519-CHP
- Zoro # G2170199
- UPC # 845094088127
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 48 |
Height | 4.75 |
Wire Length | 8 |
Depth | 67.75 |
Details
Voltage | 120V |
Dimmable | Yes |
Finish | Champagne |
Weight | 14.3 |
Number of Bulbs | 4 |
Bulb Type | PCB Integrated LED |
Color | Champagne |
Collection | Traverse LED |
Material | Aluminum, Stainless Steel, Acrylic |
ADA Compliant | No |
Maximum Wattage Per Bulb | 147 |
Kelvin Rating | 3000 |
Description
Multiple squares finished in Champagne, are layered in a geometric pattern to form an interesting lighting sculpture. Enclosed behind the white acrylic lens is high power LED for even and economical illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Gr8 4 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-432A-UNV-EB81-U)
- JESCO LIGHTING GROUP 3 - Light Linear Remodel - Low Voltage (MMGR1650-3EAW)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- ILC Replacement for Light Bulb / Lamp 1000ps52/cl 130v replacement light bulb lamp (1000PS52/CL 130V LIGHT BULB / LAMP)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass (6308800)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- Et2 Flushmount Lights