Shop All Flushmount Lights
Et2
Traverse LED 4-Light 31" Wide Black Flush Mount Light
Mfr # E21518-BK
Zoro # G2168659
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31
- Voltage 120
- Height 6
- Dimmable Yes
- Bulb Type PCB Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21518-BK
- Zoro # G2168659
- UPC # 845094092124
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 31 |
Height | 6 |
Depth | 31 |
Wire Length | 8 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Black |
Bulb Type | PCB Integrated LED |
Color | Black |
Weight | 15 |
Material | Aluminum, Stainless Steel, Acrylic |
Maximum Wattage Per Bulb | 112 |
ADA Compliant | No |
Number of Bulbs | 4 |
Kelvin Rating | 3000 |
Collection | Traverse LED |
Description
Multiple squares finished in Champagne, are layered in a geometric pattern to form an interesting lighting sculpture. Enclosed behind the white acrylic lens is high power LED for even and economical illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-2700)
- HALO LA5 Series Matte Soft White 5/6 in. W LED Retrofit Baffle Trim Kit 8 W (LT560WH6930-6CA)
- RECYCLEPAK Electronics Recycling Kit, 18"x12"x6" (SUPPLY-196)
- ILC Replacement for Code 3 / Public Safety 81 Series Strobe (81 SERIES STROBE CODE 3 / PUBLIC SAFETY)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773158)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- Z-LITE Sonna 2 Light Ceiling, Chrome & Matte Opal (2003F10-CH)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Et2 Flushmount Lights