Shop All Flushmount Lights
Et2
Traverse LED 3-Light 67.75" Wide Black Flush Mount Light
Mfr # E21519-BK
Zoro # G2169812
product price: $2,198.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,198.00
Free 30-Day Returns
Key Features
- Width 67.75
- Voltage 120
- Height 4.75
- Dimmable Yes
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21519-BK
- Zoro # G2169812
- UPC # 845094092148
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 67.75 |
Height | 4.75 |
Wire Length | 8 |
Depth | 67.75 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Black |
Material | Aluminum, Stainless Steel, Acrylic |
Kelvin Rating | 3000 |
Bulb Type | PCB Integrated LED |
Color | Black |
Weight | 14.3 |
Maximum Wattage Per Bulb | 147 |
ADA Compliant | No |
Number of Bulbs | 3 |
Collection | Traverse LED |
Description
Multiple squares finished in Champagne, are layered in a geometric pattern to form an interesting lighting sculpture. Enclosed behind the white acrylic lens is high power LED for even and economical illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Brushed Nickel Finish (TH301)
- PELICAN Headlamp 2720, with gesture activation. (027200-0101-110)
- ILC Replacement For KEYSTONE, KTSBE204846UVS (KTSB-E-2048-46-UV-S)
- ILC Replacement for GE GENERAL ELECTRIC G.E 75PAR/3FL/65WM (75PAR/3FL/65WM GE GENERAL ELECTRIC G.E)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- LALIA HOME 13in Classix Crystal Glam Two Light Dome Shaped Metal Flush Mount Ceiling Fixture, Antique Brass (LHM-2000-AB)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- ELCO LIGHTING 8 Round Sky Panelâ„¢" (ELSP8330B)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- Et2 Flushmount Lights