Shop All Vanity Lights
Et2
Traverse LED 2-Light 4.75" Wide Black Vanity Light
Mfr # E21511-BK
Zoro # G2168674
product price: $358.00
/ea
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 19.75
- Width 4.75
- Voltage 120
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21511-BK
- Zoro # G2168674
- UPC # 845094092179
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 19.75 |
Width | 4.75 |
Depth | 4.75 |
Wire Length | 8 |
Details
Color | Black |
Voltage | 120 |
ADA Compliant | No |
Kelvin Rating | 3000 |
Finish | Black |
Dimmable | Yes |
Number of Bulbs | 2 |
Weight | 2.9 |
Material | Aluminum, Acrylic, Steel |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 31 |
Collection | Traverse LED |
Description
Multiple squares finished in Champagne, are layered in a geometric pattern to form an interesting lighting sculpture. Enclosed behind the white acrylic lens is high power LED for even and economical illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 4700L, 50K, 0-10V, 2X4 (24FP4750C)
- COLUMBIA LIGHTING LED Wraparound Fixture, 48W, White, 48"L (LAW4-40ML-EDU)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Coated White Finish (S4834)
- ILC Replacement for Steris P129249-001 replacement light bulb lamp (P129249-001 STERIS)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- Z-LITE Bennington 3 Light Vanity, Matte Black & Clear (1938-3V-MB)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- QUOIZEL Kelsey Glen 3-Light Weathered Brass Vanity Light (KLS8623WS)
- Et2 Vanity Lights