Shop All Pendants
Et2
Sway 1-Light 7" Wide Gray Pendant Light
Mfr # E25034-GY
Zoro # G2174852
product price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 7.5
- Width 7
- Voltage 120
- Shade Material Cement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.5 |
Width | 7 |
Minimum Height | 8.75 |
Wire Length | 118 |
Maximum Height | 126 |
Depth | 7 |
Details
Color | Gray |
Voltage | 120 |
Shade Material | Cement |
Finish | Gray |
Kelvin Rating | 3000 |
Maximum Wattage Per Bulb | 7 |
Weight | 3.74 |
Bulb Type | GU10 LED |
Number of Bulbs | 1 |
Dimmable | Yes |
Material | Concrete |
ADA Compliant | No |
Collection | Sway |
Description
Unique shaped pendants of White gypsum and Grey concrete provide an economical solution for your lighting needs. With LED GU10 light bulbs included you get both style and long life from these durable pendants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (S11360)
- SYLVANIA Natural PAR38 E26 (Medium) LED Floodlight Bulb White 90 W (40901)
- ILC Replacement for GE General Electric G.E Fle42hlx/2/xl827 replacement light bulb lamp (FLE42HLX/2/XL827 GE GENERAL ELECTRIC G.E)
- SOUTHWIRE Single Head Work Light, Corded, 1440lm, LED (411230)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- Et2 Pendants