Shop All Flushmount Lights
Et2
Swank 1-Light 4.75" Wide Polished Chrome Flush Mount Light
Mfr # E24590-93PC
Zoro # G2167450
product price: $188.00
/ea
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.75
- Voltage 110-130
- Height 6
- Dimmable Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E24590-93PC
- Zoro # G2167450
- UPC # 845094084419
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 4.75 |
Height | 6 |
Backplate Height | 2 |
Depth | 6 |
Details
Voltage | 110-130 |
Dimmable | Yes |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 2.64 |
Color | Polished Chrome |
Number of Bulbs | 1 |
Collection | Swank |
Material | Steel, Aluminum, Acrylic |
Kelvin Rating | 3000 |
Shade Finish | Clear and Frosted |
Shade Material | Acrylic |
Maximum Wattage Per Bulb | 6 |
Bulb Type | PCB Integrated LED |
Description
Orbs of crystal Clear acrylic are trimmed with a Polished Chrome band and frosted inside for excellent light diffusion. The bottom is dimpled for a unique optical effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE25W 3 WHT Globe Bulb (12982)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 120V (S7940)
- ILC Replacement for TCP 48942/35k replacement light bulb lamp (48942/35K TCP)
- HUBBELL LIGHTING Hubbell LED Wall Pack, Switchable Lumen Output, Switchable CCT, Medium Size (WGH2-LSCS)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- PROGRESS LIGHTING Appeal 2-Light 9" Flush Mount, 60 W, Brushed Nickel (P3549-09)
- PROGRESS LIGHTING LED Flush Mount (P350100-009-30)
- AMAX LIGHTING Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-S003)
- Et2 Flushmount Lights