Shop All Pendants
Et2
Sven 1-Light 8" Wide Polished Chrome / Silver Pendant Light
Mfr # E24608-18PCSV
Zoro # G2170698
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome / Silver
- Height 11.25
- Width 8
- Voltage 120
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.25 |
Width | 8 |
Maximum Height | 133.25 |
Depth | 8 |
Minimum Height | 13.25 |
Wire Length | 120 |
Details
Color | Polished Chrome / Silver |
Voltage | 120 |
Shade Material | Glass |
Finish | Polished Chrome / Silver |
Shade Finish | Clear |
Weight | 4 |
Dimmable | Yes |
Collection | Sven |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
Material | Steel, Aluminum, Glass |
Maximum Wattage Per Bulb | 5 |
Kelvin Rating | 3000 |
ADA Compliant | No |
Description
Clear glass domes are suspended from a machined aluminum font finished in your choice of two tone Silver with a Polished Chrome accent or Black with a brushed Coffee finish. Housed inside the machined font is a high power LED module which illuminates without glare.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR38 E26 BLUE 40W (PAR38B10KLEDBX)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/2)
- SYLVANIA LED6MR16/DIM/830/FL35/GL/RP (78239)
- ILC Replacement for Laguna Uv-c T5 11W replacement light bulb lamp (UV-C T5 11W LAGUNA)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- Et2 Pendants