Shop All Flushmount Lights
Et2
Spiral 10-Light 22" Wide Polished Chrome Flush Mount Light
Mfr # E23132-10PC
Zoro # G2168309
product price: $748.00
/ea
Free Shipping & Returns
$748.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Height 9
- Dimmable Yes
- Finish Polished Chrome
- Maximum Wattage Per Bulb 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E23132-10PC
- Zoro # G2168309
- UPC # 845094047605
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 22 |
Height | 9 |
Depth | 22 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
Maximum Wattage Per Bulb | 40 |
Number of Bulbs | 10 |
Collection | Spiral |
ADA Compliant | No |
Material | Steel |
Bulb Type | G9 Xenon |
Kelvin Rating | 2900 |
Color | Polished Chrome |
Shade Material | Metal Tubing |
Style | Contemporary |
Weight | 16.06 |
Description
The Spiral Collection features curled metal tubing that shines like diamonds radiating in the sun. Strands of high quality K9 crystal beads add to the opulence of the fixture offering a distinct sparkle visible whether off or on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- WESTINGHOUSE Lamp Accessry Recessed -Light Converter Adjustable Bar Meduim Base Bulb (0101100)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- LIGHTOLIER Round LED Surface Mount Selectable 6 (SD7R10ESCT1W)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- PROGRESS LIGHTING Square Glass 2-Light Close-to-Ceiling, 60 W, White (P4962-30)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- WESTINGHOUSE Fixt Flsh Orb W/Alb Gls 2L (62309)
- Et2 Flushmount Lights