Shop All Pendants
Et2
Soji 1-Light 6" Wide Black / Gold Pendant Light
Mfr # E25067-92BKGLD
Zoro # G2173504
product price: $348.00
/ea
Free Shipping & Returns
$348.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Gold
- Width 6
- Voltage 120
- Shade Material Glass
- Finish Black / Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 17.25 |
Width | 6 |
Minimum Height | 19.75 |
Maximum Height | 140 |
Wire Length | 120 |
Depth | 6 |
Details
Color | Black / Gold |
Voltage | 120 |
Shade Material | Glass |
Finish | Black / Gold |
Dimmable | Yes |
Shade Finish | Satin White |
Bulb Type | PCB Integrated LED |
Collection | Soji |
Kelvin Rating | 3000 |
Material | Steel, Glass |
Number of Bulbs | 1 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 20 |
Weight | 5.1 |
Description
Inspired by Japanese lanterns, this soft contemporary collection features Satin White glass shades of various shapes and sizes mounted on metal frames finished in a dramatic two-tone Gold with Black accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION PRODUCTS LTD. Post Cap Solar Light (25085)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2GTL 2 33L EZ1 LP840)
- MIRACLE LED Bug Light Night Light Amber Glow to Protect your Precious Areas (602180)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10529 lm (FEML4810000LMIMAFLWDMVOLT GZ10 50K 80CRI)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- ET2 Signature LED Pendant (E20468-BC)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Dwell 1-Light 3.5" Wide White Pendant Light (E25002-WT)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Et2 Pendants