Shop All Sconces
Et2
Soji 1-Light 4.75" Wide Black / Gold Wall Sconce
Mfr # E25061-92BKGLD
Zoro # G2170460
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.25
- Width 4.75
- Dimmable Yes
- Finish Black / Gold
- Collection Soji
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10.25 |
Width | 4.75 |
Wire Length | 8 |
Backplate Height | 4.75 |
Depth | 9 |
Details
Dimmable | Yes |
Finish | Black / Gold |
Collection | Soji |
Bulb Type | G9 LED |
Weight | 2.3 |
ADA Compliant | No |
Shade Finish | Satin White |
Maximum Wattage Per Bulb | 5 |
Voltage | 120 |
Color | Black / Gold |
Shade Material | Glass |
Material | Steel, Glass |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
Description
Inspired by Japanese lanterns, this soft contemporary collection features Satin White glass shades of various shapes and sizes mounted on metal frames finished in a dramatic two-tone Gold with Black accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS REPL LED MICR BULB CW5PK (11207-71)
- SATCO Satco 80-2030 Keyless Glazed Porcelain Mogul Socket w/16-in. 14GA Leads and 2 #8/32 Screws, E39 Base (80/2030)
- SUREFIRE Black No Tactical Handheld Flashlight, 800 lm (E2T-MV)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- DALS 37 Inch Linear LED Wall Sconce (STK37-3K-BK)
- Et2 Sconces