Shop All Pendants
Et2
Signature LED Pendant
Mfr # E20468-BCN
Zoro # G901707432
product price: $2,498.00
/ea
Free Shipping & Returns
$2,498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Champagne
- Height 11.75
- Length 41.25
- Width 14.25
- Material Stainless Steel+ Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.75 |
Length | 41.25 |
Width | 14.25 |
Details
Color | Brushed Champagne |
Finish | Brushed Champagne |
Material | Stainless Steel+ Acrylic |
Weight | 15.84 |
Description
A clean update to the fixed rail track fixture, the Tailor features machined aluminum heads finished in Satin Nickel or Black that swivel to direct the light where it's needed most. Great for family rooms and multi-family applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hygrade Cf32l/t/e/835 replacement light bulb lamp (CF32L/T/E/835 HYGRADE)
- COLUMBIA LIGHTING Linear LED Vaportite, Max. Disinfection (SCVM4-D-L1-SFA-EU)
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Donsbulbs, Cf9Ds-Green (CF9DS-GREEN)
- WESTINGHOUSE WH LED ED28 DL 300W 1PK (5225100)
- ET2 Signature LED Pendant (E20468-BC)
- ET2 Dwell 1-Light 3.5" Wide White Pendant Light (E25002-WT)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- ET2 Blossom 5-Light Pendant (E32795-93NAB)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- Et2 Pendants