Shop All Flushmount Lights
Et2
Sense 5-Light 15.75" Wide Polished Chrome Flush Mount Light
Mfr # E21200-10PC
Zoro # G2176340
product price: $438.00
/ea
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Height 8.75
- Dimmable Yes
- Finish Polished Chrome
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21200-10PC
- Zoro # G2176340
- UPC # 845094026716
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15.75 |
Height | 8.75 |
Depth | 15.75 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
Color | Polished Chrome |
Shade Material | Glass |
Maximum Wattage Per Bulb | 40 |
Collection | Sense |
ADA Compliant | No |
Bulb Type | G9 Xenon |
Shade Finish | Mirror Chrome |
Weight | 4.2 |
Number of Bulbs | 5 |
Material | Steel |
Kelvin Rating | 2900 |
Style | Crystal |
Description
Bring a touch of contemporary style to any design space with the Sense Collection. The external mirrored glass enveloping a sphere of xenon emanates the heart and soul of the space it inhabits. With an added touch of elegance, the clean simple orb frame falls graciously from the ceiling on a gently swirling lifeline.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS HUBBELL LIGHTING COMPASS 2 LED Lamps, Emergency Light (CU2WG)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- ILC Replacement for Sylvania 50par30/cap/nfl replacement light bulb lamp (50PAR30/CAP/NFL SYLVANIA)
- ILC Replacement For STINGER DEJAY BKC90 (WW-Q2VR-8)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- LALIA HOME 12in Classix Glam Two Light Square Crystal Metal Flush Mount Ceiling Light Fixture, Antique Brass (LHM-2004-AB)
- ACCESS LIGHTING Boxer, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20813LEDD-WH/ACR)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- Et2 Flushmount Lights