Shop All Sconces
Et2
Scepter 1-Light 4.5" Wide Black Chrome Wall Sconce
Mfr # E32770-91BC
Zoro # G2173714
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19
- Width 4.5
- Dimmable Yes
- Material Steel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 19 |
Width | 4.5 |
Backplate Height | 7 |
Depth | 5.5 |
Details
Dimmable | Yes |
Finish | Black Chrome |
Material | Steel |
ADA Compliant | No |
Color | Black Chrome |
Shade Finish | Bubble |
Weight | 3.06 |
Maximum Wattage Per Bulb | 7.5 |
Shade Material | Faceted Bubble Glass |
Kelvin Rating | 3000 |
Voltage | 120 |
Collection | Scepter |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
Description
Slender beveled cut rods of bubble glass, illuminated by high power LED modules, suspend in an array of fashionable configurations. Available in Black Chrome with Clear bubble glass and Anodized Bronze with Champagne bubble glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- CREE Adapter Ring (GR8)
- BODINE 17215 W, 700 lm Linear Fluorescent Emergency Ballast (B60)
- SYLVANIA 28 W, T5, Miniature Bi-Pin (G5) (FP28/841/ECO)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- TROY Point Lookout Wall sconce (B5032-APW)
- Et2 Sconces