Shop All Pendants
Et2
Saucer 8-Light 35.5" Wide Black / Gold Pendant Light
Mfr # E21548-90BKGLD
Zoro # G2170129
product price: $1,298.00
/ea
Free Shipping & Returns
$1,298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Gold
- Height 7.75
- Width 35.5
- Voltage 120
- Shade Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.75 |
Width | 35.5 |
Depth | 35.5 |
Maximum Height | 63.75 |
Minimum Height | 28.25 |
Wire Length | 120 |
Details
Color | Black / Gold |
Voltage | 120 |
Shade Material | Acrylic |
Finish | Black / Gold |
Collection | Saucer |
ADA Compliant | No |
Number of Bulbs | 8 |
Bulb Type | PCB Integrated LED |
Dimmable | Yes |
Shade Finish | Frosted |
Kelvin Rating | 3000 |
Material | Stainless steel, Acrylic |
Weight | 17.16 |
Description
Saucers of Gold with a Frost Acrylic border, are dramatically illuminated by LED, and suspended from Black as if coming from space. This unique illuminator will become the focal point of your well designed room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16BA)
- CRAFTMADE Oval Bulkhead 1 Light Large Flush/Wall Mount in Textured Black (Z397-TB)
- ILC Replacement For UNIVERSAL 4112P (WW-QW84-6)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 30K (S28578)
- ET2 Blossom 5-Light Pendant (E32795-93NAB)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- BESA LIGHTING Kristall 8 Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent (1TT-461600-SN)
- Et2 Pendants