Shop All Sconces
Et2
Saucer 1-Light 7" Wide Black / Gold Wall Sconce
Mfr # E21540-90BKGLD
Zoro # G2171678
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width 7
- Dimmable Yes
- Finish Black / Gold
- Maximum Wattage Per Bulb 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Width | 7 |
Depth | 2.5 |
Backplate Height | 4.75 |
Details
Dimmable | Yes |
Finish | Black / Gold |
Maximum Wattage Per Bulb | 8 |
Number of Bulbs | 1 |
Shade Material | Acrylic |
Bulb Type | PCB Integrated LED |
Color | Black / Gold |
Kelvin Rating | 3000 |
Collection | Saucer |
Shade Finish | Frosted |
Weight | 1.76 |
Voltage | 120 |
Material | Stainless steel, Acrylic |
Description
Saucers of Gold with a Frost Acrylic border, are dramatically illuminated by LED, and suspended from Black as if coming from space. This unique illuminator will become the focal point of your well designed room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ELECTRIX FL02 (FL02 ELECTRIX)
- ADVANCE LED Driver, 24 V, 20-80 W (LED120A0024V33F)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5DMR16W82735)
- ILC Replacement for Osram Sylvania 17450 replacement light bulb lamp, 6PK (17450 OSRAM SYLVANIA)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- Et2 Sconces