Shop All Pendants
Et2
Saturn II LED 4-Light 35.5" Wide Matte Silver Pendant Light
Mfr # E22662-11MS
Zoro # G2174493
product price: $2,098.00
/ea
Free Shipping & Returns
$2,098.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Silver
- Height 12.5
- Width 35.5
- Voltage 120
- Shade Material Frosted Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12.5 |
Width | 35.5 |
Maximum Height | 81 |
Wire Length | 78.75 |
Depth | 44.25 |
Minimum Height | 14.5 |
Details
Color | Matte Silver |
Voltage | 120 |
Shade Material | Frosted Acrylic |
Finish | Matte Silver |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 83 |
Number of Bulbs | 4 |
Weight | 22.24 |
ADA Compliant | No |
Material | Aluminum, Acrylic |
Kelvin Rating | 3000 |
Dimmable | Yes |
Shade Finish | Matte White |
Collection | Saturn II LED |
Description
A new variation of a very popular series with many different configurations many of which are large scale for commercial applications. Metal rings of Matte Silver support horizontal acrylic diffusers which glow when illuminated by dimmable LED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Replacement Lamp, Xenon (MN03)
- PILA LED Surface Mount Fixture, 4 ft L, 20W (SDS42448L8CST-UNV-DIM)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- PROGRESS LIGHTING Burlington Three-Light Lg Wall Lt, Bronze (P6617-20)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Signature LED Pendant (E20468-BCN)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Larmes 24-Light 14" Wide Polished Chrome Linear Pendant (E20118-18)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- Et2 Pendants