Shop All Flushmount Lights
Et2
Saturn II LED 3-Light 31.5" Wide Matte Silver Flush Mount Light
Mfr # E22667-11MS
Zoro # G2172831
product price: $1,898.00
/ea
Free Shipping & Returns
$1,898.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5
- Voltage 120
- Height 5.75
- Dimmable Yes
- Finish Matte Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E22667-11MS
- Zoro # G2172831
- UPC # 845094080787
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 31.5 |
Height | 5.75 |
Depth | 31.5 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Matte Silver |
Weight | 31.22 |
Material | Aluminum, Acrylic |
Kelvin Rating | 3000 |
Color | Matte Silver |
Bulb Type | PCB Integrated LED |
Collection | Saturn II LED |
Shade Finish | Matte White |
Shade Material | Frosted Acrylic |
ADA Compliant | No |
Number of Bulbs | 3 |
Maximum Wattage Per Bulb | 68 |
Description
A new variation of a very popular series with many different configurations many of which are large scale for commercial applications. Metal rings of Matte Silver support horizontal acrylic diffusers which glow when illuminated by dimmable LED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60W927CAFIL/2)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (14T8/COR/48-850/IF21/G/DIM 10/1)
- ILC Replacement for Verilux 36W Happylight Deluxe replacement light bulb lamp (36W HAPPYLIGHT DELUXE VERILUX)
- ILC Replacement For LIGHT BULB LAMP, LEDINTA0024V41FO (LED-INTA-0024V-41-F-O)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23291-1PK)
- COMPONENT HARDWARE LED Refrigerator Light With Milky Polyca (L20-1010-N)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- Z-LITE Harley 2 Light Flush Mount, Matte Black (2302F2-MB)
- ACCESS LIGHTING Cobalt, Flush Mount, White Finish, Opal Glass (20624-WH/OPL)
- Et2 Flushmount Lights