Shop All Pendants
Et2
Rinkle 14-Light 27.5" Wide Polished Chrome Pendant Light
Mfr # E24877-133PC
Zoro # G2176961
product price: $3,198.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,198.00
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 14
- Width 27.5
- Voltage 120
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 |
Width | 27.5 |
Minimum Height | 17 |
Depth | 27.5 |
Wire Length | 120 |
Maximum Height | 133.75 |
Details
Color | Polished Chrome |
Voltage | 120 |
Finish | Polished Chrome |
Material | Acrylic, Stainless Steel |
Dimmable | Yes |
ADA Compliant | No |
Number of Bulbs | 14 |
Kelvin Rating | 3000 |
Shade Finish | Patterned Acrylic |
Weight | 35.2 |
Collection | Rinkle |
Maximum Wattage Per Bulb | 58.5 |
Bulb Type | PCB Integrated LED |
Description
Sheets of clear Pattern Acrylic are formed by hand to create a one of a kind lighting sculpture. Each sheet is illuminated by an LED strip on top and the pattern in the acrylic picks up the light for visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- DABMAR LIGHTING Fixture, Post, 2405, B, Emily, 5 Light (GM2405-B)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Wtrproof (LED-1936-120V)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icf-2S26-M1-Bs (ICF-2S26-M1-BS)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- ET2 Signature LED Pendant (E20468-BC)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- ET2 Larmes 24-Light 14" Wide Polished Chrome Linear Pendant (E20118-18)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- Et2 Pendants