Shop All Sconces
Et2
Rinkle 1-Light 10" Wide Polished Chrome Wall Sconce
Mfr # E24871-133PC
Zoro # G2176392
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5
- Width 10
- Dimmable Yes
- Finish Polished Chrome
- Shade Finish Patterned Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15.5 |
Width | 10 |
Wire Length | 8 |
Depth | 3.25 |
Backplate Height | 15.5 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
Shade Finish | Patterned Acrylic |
Maximum Wattage Per Bulb | 4.2 |
Collection | Rinkle |
Kelvin Rating | 3000 |
Voltage | 110 |
Shade Material | Acrylic |
Color | Polished Chrome |
Number of Bulbs | 1 |
Material | Stainless Steel, Acrylic |
Bulb Type | PCB Integrated LED |
Weight | 4.84 |
Description
Sheets of clear Pattern Acrylic are formed by hand to create a one of a kind lighting sculpture. Each sheet is illuminated by an LED strip on top and the pattern in the acrylic picks up the light for visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- SATCO 2W 3000K MR11 LED GU4 BASE 120V, 2PK (S21741)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- VAXCEL Yoho 1L Sconce Black Walnut (W0148)
- Et2 Sconces