Shop All Flushmount Lights
Et2
Ringer 7-Light 32" Wide Black / Polished Chrome Flush Mount Light
Mfr # E24723-BKPC
Zoro # G2174064
product price: $1,098.00
/ea
Free Shipping & Returns
$1,098.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32
- Height 21
- Dimmable Yes
- Finish Black / Polished Chrome
- Color Black / Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E24723-BKPC
- Zoro # G2174064
- UPC # 845094082804
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 32 |
Height | 21 |
Depth | 32 |
Wire Length | 120 |
Details
Dimmable | Yes |
Finish | Black / Polished Chrome |
Color | Black / Polished Chrome |
Collection | Ringer |
Kelvin Rating | 3000 |
ADA Compliant | No |
Weight | 9.46 |
Maximum Wattage Per Bulb | 81 |
Number of Bulbs | 7 |
Bulb Type | PCB Integrated LED |
Material | Metal, Aluminum, Acrylic |
Description
Rings of Black with Polished Chrome accents adjust to create interesting shapes and configurations. Illuminated by LED strips, this collection combines ultimate energy savings and adjustable light dispersion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 18 W, T4, 4-Pin (G24q-2) (20724)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Bulb Dia.: 1 in (LEDT8/LC/G/2/840)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- PURE GARDEN Pure Garden 50-LG1016 String 30 Bulb Solar Power Outdoor LED Decor Tear Drop Lighting with 8 Modes - Multi Color - Set of 2 (50-LG1016)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20840LEDD-BS/ACR)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Glass (VXS-100-GL-WG)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- PROGRESS LIGHTING Alabaster Glass 2-Light Flush Mount, 60 W, Brushed Nickel (P3689-09)
- Et2 Flushmount Lights