Shop All Vanity Lights
Et2
Reflect 2-Light 2.75" Wide Black / Polished Nickel Vanity Light
Mfr # E25120-01BKPN
Zoro # G2176374
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Polished Nickel
- Height 5.5
- Width 2.75
- Voltage 120
- Shade Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E25120-01BKPN
- Zoro # G2176374
- UPC # 845094092797
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.5 |
Width | 2.75 |
Backplate Height | 4.25 |
Depth | 2.75 |
Wire Length | 8 |
Details
Color | Black / Polished Nickel |
Voltage | 120 |
Shade Material | Polycarbonate |
Finish | Black / Polished Nickel |
Maximum Wattage Per Bulb | 4.5 |
Shade Finish | White |
Weight | 3.31 |
Kelvin Rating | 2700 - 5000 |
Dimmable | Yes |
Bulb Type | PCB Integrated LED |
Material | Stl Steel, Steel, Alum, Polycarbona |
Number of Bulbs | 2 |
Collection | Reflect |
Description
A foldable frame of Black support Polished Nickel reflectors behind acrylic tubes which conceal LED modules that project ample light into the room. The bath vanities include our Bluetooth feature that allows for change in color temperature as well as dim ability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Cdl6fr15/940/rtjb/led replacement light bulb lamp (CDL6FR15/940/RTJB/LED HALCO)
- ILC Replacement for GE General Electric G.E Ge-454-mv-ps-n1 (GE-454-MV-PS-N1 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V SYLVANIA)
- SATCO Type-A A19 E26 (Medium) LED Bulb Natural Light 75 Watt Equivalence 4 pk (S28770)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62516LEDD-BS/ACR)
- QUOIZEL Keesey 3-Light Matte Black Vanity Light (KEE8624MBK)
- QUOIZEL Hollister Vanity Light (HS8603C)
- Et2 Vanity Lights