Shop All Pendants
Et2
Quartz 9-Light 15.75" Wide Black Pendant Light
Mfr # E31246-20BK
Zoro # G2171291
product price: $2,698.00
/ea
Free Shipping & Returns
$2,698.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 21
- Width 15.75
- Voltage 120
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 21 |
Width | 15.75 |
Maximum Height | 142 |
Depth | 15.75 |
Minimum Height | 23 |
Wire Length | 120 |
Details
Color | Black |
Voltage | 120 |
Shade Material | Glass |
Finish | Black |
Shade Finish | Crystal |
Material | Steel, Crystal |
Kelvin Rating | 3000 |
Collection | Quartz |
ADA Compliant | No |
Weight | 65.52 |
Maximum Wattage Per Bulb | 6 |
Bulb Type | AC Integrated LED |
Number of Bulbs | 9 |
Dimmable | Yes |
Description
Stalactites of Clear Beveled crystal suspend from your choice of Polished Chrome or Black supports, can be hung at various heights to create a spectacular array. The crystal shimmers as light diffuses through the facets powered by 90 CRI LED dimmable modules.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- SATCO 40 W C11 Incandescent - Spun White - 4000 Hours - 316L - Candelabra Base - 120V (S3404)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- ET2 Larmes 24-Light 14" Wide Polished Chrome Linear Pendant (E20118-18)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Dwell 1-Light 3.5" Wide White Pendant Light (E25002-WT)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- ET2 Blossom 5-Light Pendant (E32795-93NAB)
- ACCESS LIGHTING Simplicite, Pendant, Black Chrome Finish, Clear Glass (63990-BCH/CLR)
- Et2 Pendants