Shop All Vanity Lights
Et2
Pod 3-Light 22" Wide Black Vanity Light
Mfr # E21453-93BK
Zoro # G2167660
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 4.75
- Width 22
- Voltage 120
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E21453-93BK
- Zoro # G2167660
- UPC # 845094088189
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.75 |
Width | 22 |
Depth | 5 |
Wire Length | 8 |
Backplate Height | 4.75 |
Details
Color | Black |
Voltage | 120 |
Shade Material | Glass |
Material | Stainless Steel, Glass |
ADA Compliant | No |
Bulb Type | G9 LED |
Collection | Pod |
Shade Finish | Clear and Frosted |
Finish | Black |
Maximum Wattage Per Bulb | 4 |
Dimmable | Yes |
Kelvin Rating | 3000 |
Number of Bulbs | 3 |
Weight | 3.96 |
Description
Branches of Black with Gold accent lift globes of Clear glass surrounding a nucleus of Frost glass. The globes attach to the fixture via threads for a clean and seamless installation. Replaceable LED G9 lamps are included for maintenance free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- SATCO 100 W A19 Incandescent - Silver Crown - 1500 Hours - 960L - Medium Base - 130V (S3956)
- BAYCO BLUE & RED SAFETY LIGHT (BYNSP-1170)
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (L6PSB-W)
- ET2 Neon 3-Light 17.75" Wide Polished Chrome Vanity Light (E24392-PC)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- LIVEX LIGHTING Polished Brass Vanity Sconce, 3 Light (17073-02)
- QUOIZEL Aria Vanity Light (ARI8622WS)
- QUOIZEL Acacia 4-Light Brushed Nickel Bath Light (ACA8627BN)
- NUVO Patton 3 Light Vanity Fixture Frosted Glass Prairie Bronze (60-5133)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- Et2 Vanity Lights