Shop All Floor Lamps
Et2
Pirouette 1-Light 9.25" Wide Black Floor Lamp
Mfr # E24159-BK
Zoro # G8424469
product price: $548.00
/ea
Free Shipping & Returns
$548.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48
- Weight 5.36
- Number of Bulbs 1
- Material Aluminum, Silicone
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E24159-BK
- Zoro # G8424469
- UPC # 845094088882
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 48 |
Maximum Height | 48 |
Backplate Height | 9 |
Wire Length | 94 |
Width | 9.25 |
Depth | 9.25 |
Details
Weight | 5.36 |
Number of Bulbs | 1 |
Material | Aluminum, Silicone |
Finish | Black |
Bulb Type | PCB Integrated LED |
Collection | Pirouette |
Dimmable | Yes |
Voltage | 120 |
Maximum Wattage Per Bulb | 40 |
ADA Compliant | No |
Kelvin Rating | 3200 |
Color | Black |
Description
Twisted Black pendants are illuminated on the edge to create a spiral effect. Adjustable heights make it possible to create your own unique design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural LED Bulb, General Purpose, A21 Lamp, 100 W Equivalent, E26 Lamp Base, Dimmable, Clear (40875)
- ILC Replacement for High END Systems MSR 575-2 G22 replacement light bulb lamp (MSR 575-2 G22 HIGH END SYSTEMS)
- KEYSTONE TECHNOLOGIES Instant Start 3 or 4-Lamp for F17/25/32 T8 Electronic Fluorescent Replacement Ballast (KTEB-432-UV-IS-N-P)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, E26 (KT-LED45PSHID-E26-8CSB-D)
- ET2 Cage 1-Light 19.75" Wide White / Navaho White Floor Lamp (E20577-WTNW)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, White (LF2016-WHT)
- BRIGHTBOOM European Street Lamp - White (BR2628078)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- ALERA TECHNOLOGIES ALE Clamp-on Architect Lamp, 2 Prong - Black (LMP702B)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- Et2 Floor Lamps