Shop All Pendants
Et2
Picolo 6-Light 25" Wide Polished Chrome Pendant Light
Mfr # E22276-75PC
Zoro # G2176368
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 14.5
- Width 25
- Voltage 120
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14.5 |
Width | 25 |
Minimum Height | 39.75 |
Maximum Height | 136.25 |
Depth | 25 |
Wire Length | 120 |
Details
Color | Polished Chrome |
Voltage | 120 |
Style | Modern |
Shade Material | Acrylic |
Finish | Polished Chrome |
Shade Finish | Clear Acrylic |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 6 |
Material | Steel, Acrylic |
Dimmable | Yes |
Weight | 6.2 |
ADA Compliant | No |
Kelvin Rating | 3000 |
Collection | Picolo |
Maximum Wattage Per Bulb | 2 |
Description
Tall-scale tubular shades of Polished Chrome are draped in a choice of unique configurations. Light provided by the energy efficient and low maintenance 40,000 rated life hour 3500 K LED source mysteriously radiates from the bottom of the tube and highlights the Clear Acrylic diffuser on the bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Underbody Light (Tool Only) (2126-20)
- GE LAMPS GE LIGHTING 20W, MR11 Halogen Light Bulb (Q20MR11/NFL25)
- WESTINGHOUSE Bulb 10W Mr-11 Halo 12V (04761)
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/840/CVG)
- ET2 Abyss 1-Light 15.75" Wide Matte White Pendant Light (E20086-MW)
- ET2 Bijou 3-Light 9.5" Wide Polished Chrome Pendant Light (E21803-20PC)
- ET2 Groove 24" LED Pendant (E22724-BK)
- ET2 Turbo LED 1-Light 24.25" Wide Polished Chrome Pendant Light (E24568-75PC)
- ET2 Signature LED Pendant (E20468-BCN)
- ET2 Unity 5-Light 55" Wide Brushed Champagne Linear Pendant (E24616-BCN)
- ACCESS LIGHTING Form, Dual Voltage LED Linear Pendant, Gray Finish, Acrylic Lens Acrylic (24900LEDD-GRY/ACR)
- Et2 Pendants