Shop All Flushmount Lights
Et2
Piccolo LED 1-Light 6.5" Wide Satin Nickel Flush Mount Light
Mfr # E53832-09SN
Zoro # G2174511
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5
- Voltage 120
- Height 2.5
- Dimmable No
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E53832-09SN
- Zoro # G2174511
- UPC # 845094060666
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 6.5 |
Height | 2.5 |
Depth | 6.5 |
Details
Voltage | 120 |
Dimmable | No |
Finish | Satin Nickel |
Kelvin Rating | 3000 |
Shade Finish | Frost White |
ADA Compliant | Yes |
Number of Bulbs | 1 |
Material | Glass, Steel |
Weight | 1.43 |
Maximum Wattage Per Bulb | 5 |
Bulb Type | PCB Integrated LED |
Collection | Piccolo LED |
Color | Satin Nickel |
Style | Modern |
Shade Material | Glass |
Description
Our Piccolo collection is known for its small scale and economical price. Now the collection is available in LED. This allows for the same small scale to be placed in areas where long extended operation and low heat are desirable requirements, while still offering a low price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EIKO Q100/DC-120V (Q100/DC-120V EIKO)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (7 1/2 S11/120V)
- ILC Replacement for Eiko 031293051486 replacement light bulb lamp (031293051486 EIKO)
- CURRENT T9 R7S LED Bulb Warm White 100 Watt Equivalence (93129010)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- PROGRESS LIGHTING LED Flush Mount (P730008-030-30)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- COMPONENT HARDWARE Natrual White LED Edison-Base, Hood Lamp (LED-40000N-B)
- BULBRITE Single LED 5.5" Round Flush Mount Fixture, 40W Equivalent, 4000K/Cool White, White Finish (773130)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- Et2 Flushmount Lights