Shop All Floor Lamps
Et2
Phase LED 1-Light 9" Wide Matte White Floor Lamp
Mfr # E21428-MW
Zoro # G8424286
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 55.75
- Weight 14.3
- Number of Bulbs 1
- Material Aluminum, Acrylic
- Finish Matte White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Et2
- MFR # E21428-MW
- Zoro # G8424286
- UPC # 845094080664
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 55.75 |
Width | 9 |
Depth | 15 |
Details
Weight | 14.3 |
Number of Bulbs | 1 |
Material | Aluminum, Acrylic |
Finish | Matte White |
Bulb Type | PCB Integrated LED |
Collection | Phase LED |
Dimmable | Yes |
Maximum Wattage Per Bulb | 53 |
Color | Matte White |
ADA Compliant | No |
Voltage | 120 |
Kelvin Rating | 3000 |
Description
Intersecting band create interesting and unique forms finished in Matte White. High power LED makes these designs as functional as they are decorative.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Scientific UV Fluoresent Lamp 36t5 replacement light bulb lamp (UV FLUORESENT LAMP 36T5 THERMO SCIENTIFIC)
- SYLVANIA T8 Fluorescent 30Pk (FO32/850/ECO)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- LUMARK Led 120-277 4B Cutoff Bronze Stock, 32W (WPL4BC)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- ET2 Cage 1-Light 19.75" Wide White / Navaho White Floor Lamp (E20577-WTNW)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Brushed Nickel (LF2001-BSN)
- ALERA TECHNOLOGIES ALE Clamp-on Architect Lamp, 2 Prong - Black (LMP702B)
- Et2 Floor Lamps