Shop All Flushmount Lights
Et2
Peg 5-Light 7.25" Wide Gray Flush Mount Light
Mfr # E25010-GY
Zoro # G2171711
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.25
- Voltage 100-240
- Height 2.5
- Dimmable Yes
- Depth 7.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E25010-GY
- Zoro # G2171711
- UPC # 845094089759
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 7.25 |
Height | 2.5 |
Depth | 7.25 |
Wire Length | 8 |
Details
Voltage | 100-240 |
Dimmable | Yes |
Finish | Gray |
Color | Gray |
Material | Cement, Aluminum |
Bulb Type | PCB Integrated LED |
Weight | 4.89 |
ADA Compliant | No |
Number of Bulbs | 5 |
Maximum Wattage Per Bulb | 3 |
Kelvin Rating | 3000 |
Collection | Peg |
Description
Unique flush mount ceiling fixtures constructed out of White gypsum or Gray concrete with chrome accent bezels. The White gypsum can be painted to match the ceiling or to contrast as an accent color. The high power LED module provides ample lighting with excellent color rendering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Carson Optical PM-33MU Multi-Power LED Lighted Pocket Magnifiers (PM-33MU)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/835/CVG)
- SUNLITE LED G9 Bi-Pin Base Light Bulb 25W Halogen Equivalent 200 Lumen Non-Dimmable 3000K, 6PK (80811-SU)
- HALO Eyeball 30° Tilt, 78 (78TBZ)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Polyc (VXS-100-PC)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Track 7W 4Lght Borgata GU10 Base Bulb Brsh Nkl (6129500)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- NUVO Colony 1-Light Small Flush Mount - Matte Black with Burnished Brass (60/7491)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1097)
- Et2 Flushmount Lights