Shop All Floor Lamps
Et2
Paddle 1-Light 24" Wide Black Floor Lamp
Mfr # E23299-BK
Zoro # G8424082
product price: $748.00
/ea
Free Shipping & Returns
$748.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 68
- Weight 4.1
- Number of Bulbs 1
- Material Aluminum, Acrylic
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E23299-BK
- Zoro # G8424082
- UPC # 845094088837
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 68 |
Wire Length | 94 |
Width | 24 |
Depth | 24 |
Details
Weight | 4.1 |
Number of Bulbs | 1 |
Material | Aluminum, Acrylic |
Finish | Black |
Bulb Type | PCB Integrated LED |
Collection | Paddle |
Dimmable | Yes |
Maximum Wattage Per Bulb | 33 |
Voltage | 120 |
Kelvin Rating | 3000 |
ADA Compliant | No |
Color | Black |
Description
Classic European design sure to bring interest wherever it is installed. Frames of Black hold edge lit discs which can be adjusted to direct the light. Soft and even illumination is provided by the 3000K LED which is adjustable by use of a dimmer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Multi-Color Led Stage Light-Dj Sound & Studio Lighting System, PDJLT50 (PDJLT50)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Satco F72T12/Cw (F72T12/CW)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12443)
- THOMAS Recessed Matte White (TR18W)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- ET2 Cage 1-Light 19.75" Wide White / Navaho White Floor Lamp (E20577-WTNW)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- SUPERSHINE Rodeo Floor Lamp (SU3820)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- Et2 Floor Lamps