Shop All Sconces
Et2
Orbital 2-Light 17.5" Wide Black / White Wall Sconce
Mfr # E23172-BKWT
Zoro # G2172883
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.5
- Dimmable Yes
- Finish Black / White
- Depth 2.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 24.5 |
Width | 17.5 |
Depth | 2.5 |
Backplate Height | 4.75 |
Wire Length | 8 |
Details
Dimmable | Yes |
Finish | Black / White |
Voltage | 120 |
Maximum Wattage Per Bulb | 2.4 |
Number of Bulbs | 2 |
Color | Black / White |
Collection | Orbital |
Bulb Type | PCB Integrated LED |
Material | Stainless Steel |
Kelvin Rating | 3000 |
Weight | 2.42 |
Description
A creative way to add light to any room, this collection can be arranged into many configurations. Simply install the main canopy and position the Moons to your desired location within 3 feet from the center. Each Moon is finished in White on the backside and Black on the face. The face can move from side to side as well in an outward direction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Feit 250 Watt Red Heat Lamps 250R40-10 - Pack of 12 (250R40/10)
- STONCO LED Flood, Selectable, Bronze (SF100-SCT-T-G2-10-PCB-BZ)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13353-NX)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts, 3PK (S21367)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- CONCEPT LIGHTING Concept Lighting 202L Slimline Antique Brass 8 In. Cordless LED Remote Control Picture Light (202L)
- Et2 Sconces