Shop All Pendants
Et2
Orb 1-Light 4.5" Wide Polished Chrome Pendant Light
Mfr # E24251-91PC
Zoro # G2173242
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 7
- Width 4.5
- Style Contemporary
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Width | 4.5 |
Minimum Height | 18 |
Maximum Height | 128 |
Depth | 4.5 |
Wire Length | 120 |
Details
Color | Polished Chrome |
Style | Contemporary |
Shade Material | Glass |
Finish | Polished Chrome |
Bulb Type | 12V G4 Xenon |
Collection | Orb |
Number of Bulbs | 1 |
Dimmable | Yes |
Weight | 2.2 |
Material | Bubble Glass, Steel |
Maximum Wattage Per Bulb | 20 |
ADA Compliant | No |
Shade Finish | Bubble |
Kelvin Rating | 2900 |
Description
Ablaze with xenon lamps radiating from the center of perfect spheres, the Orb Collection adds a sense of drama to any room. Clear bubble glass allows for a lustrous glow as light mimics the fluid play of water and air. Bordered with a Polished Chrome frame, the fixture mesmerizes onlookers with an innate mystery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- ILC Replacement for Minolta Rp-603z replacement light bulb lamp (RP-603Z MINOLTA)
- SIGNIFY LED Lamp, 25 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F25/DIM 12V 10/1FB)
- ILC Replacement for Satco 9.6a19/led/2700k/e26 replacement light bulb lamp (9.6A19/LED/2700K/E26 SATCO)
- ET2 Larmes 24-Light 14" Wide Polished Chrome Linear Pendant (E20118-18)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- ET2 Signature LED Pendant (E20468-BCN)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- Et2 Pendants