Shop All Pendants
Et2
Newton 25-Light 27.5" Wide Black / Gold Pendant Light
Mfr # E24169-18BKGLD
Zoro # G2170479
Free Shipping & Returns
$3,298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Gold
- Height 5.75
- Width 27.5
- Voltage 120
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5.75 |
Width | 27.5 |
Depth | 27.5 |
Maximum Height | 114 |
Wire Length | 112.25 |
Minimum Height | 102.75 |
Details
Color | Black / Gold |
Voltage | 120 |
Shade Material | Glass |
Finish | Black / Gold |
Maximum Wattage Per Bulb | 2.5 |
Collection | Newton |
Shade Finish | Clear |
Kelvin Rating | 3000 |
Dimmable | Yes |
Material | Aluminum, Steel, Glass |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Weight | 37 |
Number of Bulbs | 25 |
Description
Clear apple shaped glass rest on machined aluminum fonts finished in Satin Brass with integrated LED for even Illumination without the glare. The large scale 25 light comes pre-arranged for ease of installation and is perfect for that tall ceiling application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F30T12/SPEC35/RS (F30T12/SPEC35/RS PHILIPS)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 50K (S9068)
- ILC Replacement for Damar Kulka 5110 By22d Socket SOX (KULKA 5110 BY22D SOCKET SOX DAMAR)
- JESCO 96W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-96/24-JB-OD-UNI-DIM)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Signature LED Pendant (E20468-BCN)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Dwell 1-Light 3.5" Wide White Pendant Light (E25002-WT)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- ELK LIGHTING Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass (46575/1)
- Et2 Pendants