Shop All Vanity Lights
Et2
Neon 3-Light 17.75" Wide Polished Chrome Vanity Light
Mfr # E24392-PC
Zoro # G2170162
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 6
- Width 17.75
- Voltage 120
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E24392-PC
- Zoro # G2170162
- UPC # 845094088639
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6 |
Width | 17.75 |
Wire Length | 6 |
Depth | 3.5 |
Details
Color | Polished Chrome |
Voltage | 120 |
Dimmable | Yes |
Kelvin Rating | 3000 |
Number of Bulbs | 3 |
Material | Aluminum, Stainless Steel, Acrylic |
Weight | 4.9 |
Collection | Neon |
Bulb Type | PCB Integrated LED |
Finish | Polished Chrome |
Maximum Wattage Per Bulb | 7 |
Description
Three bands horizontally span plates of Polished Chrome then disappear as they return to the backplate. Ample light is given by means of the 3000K LED which is fully dimmable for the ultimate in bath vanity illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Vapor Tight Fixture, 136W, 15000 lm, 4000K (LXEM8-40VL-RFA-EDU)
- GENERAL MANUFACTURING Lig Flu 25ft. 15W fluorescent End Light (1215-2500)
- CELEBRATIONS LED LGHT MINI WW 100CT (40840-71)
- W F HARRIS LIGHTING Clear prismatic lens (300-CP-LENS ONLY)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- VAXCEL INTERNATIONAL Toledo 4L Vanity Satin Nickel (W0242)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- LIVEX LIGHTING Manhattan 1 Light Polished Chrome Bath Vanity (1541-05)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- PROTEX SAFE CO Protex Electronic Wall Safe PWS-1814E - 14-1/8"W x 3-7/8"D x 18-1/4"H, Beige (PWS-1814E)
- Et2 Vanity Lights