Shop All Bathroom Mirrors
Et2
Mirror 1-Light 27.5" Wide Anodized Bronze LED Mirror
Mfr # E42018-90BRZ
Zoro # G8424067
product price: $1,598.00
/ea
Free Shipping & Returns
$1,598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27.5
- Color Anodized Bronze
- Material Stainless Steel, Glass
- Voltage 120
- Height 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Et2
- MFR # E42018-90BRZ
- Zoro # G8424067
- UPC # 845094087533
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 27.5 |
Height | 67 |
Depth | 1.5 |
Wire Length | 59 |
Details
Finish | Anodized Bronze |
Color | Anodized Bronze |
Material | Stainless Steel, Glass |
Voltage | 120 |
Weight | 51.4 |
Maximum Wattage Per Bulb | 42 |
Dimmable | Yes |
Bulb Type | PCB Integrated LED |
Kelvin Rating | 3000/4500/6400 |
Collection | Mirror |
Shade Finish | Frosted |
Number of Bulbs | 1 |
Description
LED mirrors are an excellent addition to any upscale home. These mirrors excel in top of the line quality, features, and appearance. Adjustable brightness but also color temperature enhances the design of the room and other functional applications. Available in a variety of sizes and shapes you are sure to find a perfect match to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Handle Assembly (77783-BN)
- LEGEND VALVE 3/4 T4350 NO LEAD COMP X MIP C (313-144NL)
- T&S BRASS Bottom Gasket, For Use With T&S Faucets (001022-45)
- DORMONT GAS CNNCTR KIT 5/8X48"" (0222530)
- ET2 Mirror 1-Light 23.75" Wide Brushed Aluminum LED Mirror (E42014-90AL)
- KOHLER Tresham Framed Mirror (99650-1WT)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (53502)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- MIRREDGE 3-1/2" W, Dove White Corner Plates (88504)
- DECOR WONDERLAND Decor Wonderland SSM5039S Vanity Bathroom Mirror (SSM5039S)
- Et2 Bathroom Mirrors