Shop All Pendants
Et2
Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant
Mfr # E25027-WTPC
Zoro # G2174624
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / Polished Chrome
- Width 2.75
- Voltage 100-240
- Shade Material Aluminum
- Bulb Type PCB Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 |
Width | 2.75 |
Minimum Height | 4.25 |
Maximum Height | 122 |
Depth | 2.75 |
Wire Length | 118 |
Details
Color | White / Polished Chrome |
Voltage | 100-240 |
Shade Material | Aluminum |
Finish | White / Polished Chrome |
Bulb Type | PCB Integrated LED |
ADA Compliant | No |
Collection | Micro |
Material | Aluminum, Polycarbonate |
Number of Bulbs | 1 |
Kelvin Rating | 3000 |
Weight | 0.86 |
Dimmable | Yes |
Maximum Wattage Per Bulb | 4.8 |
Description
A collection of very small LED pendants unique to the market. Shades of Gypsum, Concrete, and Aluminum available in a wide variety of shapes and finishes, these small scale pendants provide an amazing amount of light. The light engine is housed in machined aluminum to reduce heat. Drivers recess into the outlet box so the canopies are very low profile in keeping with the small scale of the pendant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator, 25PK (S3606)
- ILC Replacement for Light Bulb / Lamp 150/99 replacement light bulb lamp (150/99 LIGHT BULB / LAMP)
- STREAMLIGHT Iec Type A Ac Adapter (STL22060)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- Et2 Pendants